Cooper B-Line B2009PASS4 Rigid Strut Strap, Diameter: 3/4", Material: Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2009PASS4
  • Rexel Part Number:

    498818
  • UPC:

    78101102590

Rigid Strut Strap, Diameter: 3/4 Inch, Material: Stainless Steel, Finish: Stainless Steel, Pre-Assembled, For Use With: GRC, IMC, SCH 40/SCH 80 Conduit

$ 822.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2009PASS4

Rexel Part # 498818

UPC 78101102590

UNSPSC 39121311

Diameter 3/4 in

Material Stainless

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch