Cooper B-Line B2011HDG Rigid Strut Strap, Diameter: 1-1/4", Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2011HDG
  • Rexel Part Number:

    272098
  • UPC:

    781011601300

Rigid Strut Strap, Diameter: 1-1/4 Inch, Material: Steel/Hot Dipped Galvanized, Pre-Assembled, For Use With GRC, IMC, SCH 40/SCH 80 Conduit

$ 614.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2011HDG

Rexel Part # 272098

UPC 781011601300

UNSPSC 39121311

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch