Cooper B-Line B2011PAHDG 1 1/4-IN. - PIPE AND

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2011PAHDG
  • Rexel Part Number:

    272115
  • UPC:

    78101161047

Rigid Strut Strap, Diameter: 1 1/4 in, Pre-Assembled, Material: Steel, Finish: Hot Dipped Galvanized

$ 614.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2011PAHDG

Rexel Part # 272115

UPC 78101161047

UNSPSC 39121311

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch