Madison SCR-250 Rigid Strut Strap, 2-1/2", Material: Steel, Finish: Zinc Plated

  • Mfr/Brand Name:

    Madison
  • Mfr Number:

    SCR-250
  • Rexel Part Number:

    383633
  • UPC:

    78429701454

Rigid Strut Strap, 2-1/2 Inch, Material: Steel, Finish: Zinc Plated, For Use With Rigid/IMC Conduit

$ 141.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Madison

Mfr Part # SCR-250

Rexel Part # 383633

UPC 78429701454

UNSPSC 39121701

Diameter 2 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch