Kindorf C 105 1 1/2 Rigid Strut Strap, 1-1/2", Steel, Galv-Krom Finish

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    C 105 1 1/2
  • Rexel Part Number:

    65905
  • UPC:

    785991759365

Rigid Strut Strap, 1-1/2", Material: Steel, Finish: Zinc Gold

$ 540.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # C 105 1 1/2

Rexel Part # 65905

UPC 785991759365

UNSPSC 31151901

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch