Kindorf C 105 3/4 Rigid Strut Strap, 3/4", Steel, Galv-Krom Finish

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    C 105 3/4
  • Rexel Part Number:

    66596
  • UPC:

    785991759273

Rigid Strut Strap, 3/4", Material: Steel, Finish: Zinc Gold

$ 338.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # C 105 3/4

Rexel Part # 66596

UPC 785991759273

UNSPSC 31151901

Diameter 3/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch