Power-Strut PS 1300 1 1/4 EG Strut Strap, Universal, 1-1/4", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1300 1 1/4 EG
  • Rexel Part Number:

    63757
  • UPC:

    702316500662

Strut Strap, Universal, 1-1/4 Inch, Material: Steel, Finish: Electro-Galvanized, .075 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

$ 194.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1300 1 1/4 EG

Rexel Part # 63757

UPC 702316500662

UNSPSC 31162906

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch