Power-Strut PS 1300 1 HDG Universal Conduit Strap

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1300 1 HDG
  • Rexel Part Number:

    326689
  • UPC:

    702316506824

Universal Strut Strap, Diameter: 1", Material: Steel, Finish: Hot Dipped Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

$ 224.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1300 1 HDG

Rexel Part # 326689

UPC 702316506824

UNSPSC 31162906

Diameter 1 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch