Power-Strut PS 1300 3/4 HDG Universal Strut Strap, Diameter: 3/4", Material: Steel/Ga;vanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1300 3/4 HDG
  • Rexel Part Number:

    268073
  • UPC:

    702316506954

Universal Strut Strap, Diameter: 3/4", Material: Steel, Finish: Hot Dipped Galvanized, .060" Thickness, Universal Clamp for EMT, IMC & GRC.

$ 221.32 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1300 3/4 HDG

Rexel Part # 268073

UPC 702316506954

UNSPSC 31162906

Diameter 3/4 in

Material Hot-Dip Galvanized

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch