Power-Strut PS 1300 AS 1 1/4 EG Strut Strap, Universal, 1-1/4", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1300 AS 1 1/4 EG
  • Rexel Part Number:

    79364
  • UPC:

    702316506879

Universal Strut Strap, Diameter: 1-1/4", Material: Steel, Finish: Electro-Galvanized, .075" Thickness, Universal Clamp for EMT, IMC & GRC.

$ 144.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1300 AS 1 1/4 EG

Rexel Part # 79364

UPC 702316506879

UNSPSC 31162906

Diameter 1 1/4 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch