Power-Strut PS1100-1-1/2-AL COND CLAMP

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1100-1-1/2-AL
  • Rexel Part Number:

    164405
  • UPC:

    70231621488

Standard Strut Strap, Diameter: 1 1/2", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 259.31 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1100-1-1/2-AL

Rexel Part # 164405

UPC 70231621488

UNSPSC 30101804

Diameter 1 1/2 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch