Power-Strut PS1100-1/2-EG Strut Strap, Universal, 1/2", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1100-1/2-EG
  • Rexel Part Number:

    180838
  • UPC:

    70231650047

Standard Strut Strap, Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC

$ 148.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1100-1/2-EG

Rexel Part # 180838

UPC 70231650047

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch