Power-Strut PS1300-1/2-EG Strut Strap, Universal, 1/2", Material: Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS1300-1/2-EG
  • Rexel Part Number:

    80495
  • UPC:

    70231650067

Universal Strut Strap, Diameter: 1/2 Inch, Material: Steel, Finish: Electro Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC.

$ 145.28 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS1300-1/2-EG

Rexel Part # 80495

UPC 70231650067

UNSPSC 31162906

Diameter 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch