Cooper B-Line B2014HDG Rigid Strut Strap, Diameter: 2-1/2", Material: Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2014HDG
  • Rexel Part Number:

    452052
  • UPC:

    78101160160

Rigid Strut Strap, Diameter: 2-1/2 inch, Material: Steel, Finished: Hot Dipped Galvanized, For Use With Rigid/IMC Conduit

$ 902.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2014HDG

Rexel Part # 452052

UPC 78101160160

UNSPSC 39121311

Diameter 2 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch