Cooper B-Line B2212HDG BLN B2212HDG 1 1/2-IN. - MULTI-GRIP

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2212HDG
  • Rexel Part Number:

    683265
  • UPC:

    78101160454

Multi-Grip Strut Strap, Diameter: 1 1/2 in, Material: Steel, Finish: Hot-Dipped Galvanized, For Thinwall(EMT)/IMC/Rigid.

$ 776.12 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2212HDG

Rexel Part # 683265

UPC 78101160454

UNSPSC 30101804

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch