Cooper B-Line B2400-11/2ZN Pipe Strap, Diameter: 1-1/2", Material: Steel, Finish: Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2400-11/2ZN
  • Rexel Part Number:

    272174
  • UPC:

    781011630430

Pipe Strap, Diameter: 1-1/2 Inch, Material: Steel, Finish: Zinc Plated, For Use With Rigid/IMC Conduit

$ 1,911.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2400-11/2ZN

Rexel Part # 272174

UPC 781011630430

UNSPSC 39121311

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch