Erico Caddy SK565I CLAMP,STRUT,STEEL,3

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    SK565I
  • Rexel Part Number:

    249547
  • UPC:

    78285625344

One Piece Strut Clamp. Size: 3 1/2 in, Material: Steel, Finish: Electro Galvanized. Load Limit: 350 lbs.

$ 376.38 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # SK565I

Rexel Part # 249547

UPC 78285625344

UNSPSC 39121702

Diameter 3 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch