Kindorf C200-1-1/2 Universal Strut Strap, Diameter: 1-1/2", Steel/Galvanized

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    C200-1-1/2
  • Rexel Part Number:

    66013
  • UPC:

    785991758672

Universal Strut Strap, Diameter: 1 1/2 in, Material: Steel, Finish: Electro-Galvanized, Thickness 12 ga., Universal Clamp for EMT, IMC & GRC.

$ 317.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # C200-1-1/2

Rexel Part # 66013

UPC 785991758672

UNSPSC 31151901

Diameter 1 1/2 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch