Aluma-Form STK-2.5 Rigid Strut Strap, 2-1/2", Material: Aluminum

  • Mfr/Brand Name:

    Aluma-Form
  • Mfr Number:

    STK-2.5
  • Rexel Part Number:

    232802
  • UPC:

Rigid Strut Strap, Diameter: 2-1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 9.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Aluma-Form

Mfr Part # STK-2.5

Rexel Part # 232802

UPC

UNSPSC 39131707

Diameter 2 1/2 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch