Power-Strut PS 1100 4 AL Standard Strut Strap, Diameter: 4", Material: Aluminum

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1100 4 AL
  • Rexel Part Number:

    217146
  • UPC:

    702316503656

Standard Strut Strap, Diameter: 4", Material: Aluminum, Finish: Aluminum., EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 619.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1100 4 AL

Rexel Part # 217146

UPC 702316503656

UNSPSC 39121701

Diameter 4 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch