Power-Strut PS 1117 1 AL Pipe Clamp

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 1117 1 AL
  • Rexel Part Number:

    615487
  • UPC:

    702316504035

Standard Strut Strap, Diameter: 1", Material: Aluminum, Finish: Aluminum., Stainless Steel Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

$ 315.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 1117 1 AL

Rexel Part # 615487

UPC 702316504035

UNSPSC 39121701

Diameter 1 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch