Cooper B-Line B2012ALW/SS6 Rigid Strut Strap, Size: 1-1/2", Material: Aluminum

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2012ALW/SS6
  • Rexel Part Number:

    602090
  • UPC:

    78101160135

Rigid Strut Strap, Size: 1-1/2 Inch, Material: Aluminum With Stainless Steel Hardware, For Use With Rigid/IMC Conduit

$ 802.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2012ALW/SS6

Rexel Part # 602090

UPC 78101160135

UNSPSC 39121311

Diameter 1 1/2 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch