Kindorf C 105 AL 1/2 Rigid Strut Strap, 1/2", Material: Aluminum, Finish: Galv-Krom

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    C 105 AL 1/2
  • Rexel Part Number:

    65960
  • UPC:

    785991759259

Aluminum Strut Strap, Diameter: 1/2 in Rigid Conduit/Pipe, Material: Aluminum, Finish: Galv-Krom.

$ 340.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # C 105 AL 1/2

Rexel Part # 65960

UPC 785991759259

UNSPSC 31151901

Diameter 1/2 in

Material Aluminum

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch