Plasti-Bond PBC105-1-1/4 Pipe Strap, Size: 1-1/4", PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBC105-1-1/4
  • Rexel Part Number:

    383560
  • UPC:

    784011211883

Pipe Support Strap, Size: 1 1/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

$ 1,095.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBC105-1-1/4

Rexel Part # 383560

UPC 784011211883

UNSPSC 39131706

Diameter 1 1/4 in

Material PVC Coated

Type Support Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch