Plasti-Bond PBC105-1/2 Strut Strap, 1/2", PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBC105-1/2
  • Rexel Part Number:

    405385
  • UPC:

    784011211852

Pipe Support Strap, Size: 1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

$ 969.57 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBC105-1/2

Rexel Part # 405385

UPC 784011211852

UNSPSC 39131706

Diameter 1/2 in

Material PVC Coated

Type Support Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch