Plasti-Bond PBC105-3/4 Strut Strap, 3/4", PVC Coated

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PBC105-3/4
  • Rexel Part Number:

    111807
  • UPC:

    784011211869

Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

$ 970.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PBC105-3/4

Rexel Part # 111807

UPC 784011211869

UNSPSC 39131706

Diameter 3/4 in

Material PVC Coated

Type Support Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch