Ocal SS1/2-G Strut Conduit Strap, PVC Coated Steel, 1/2"

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    SS1/2-G
  • Rexel Part Number:

    45518
  • UPC:

    70450840477

Pipe Support Strap, Size: 1/2 Inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

$ 22.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # SS1/2-G

Rexel Part # 45518

UPC 70450840477

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type Support Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch