Ocal SS3/4-G Strut Conduit Clamp, Rigid/IMC, 2-Piece, 3/4", Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    SS3/4-G
  • Rexel Part Number:

    45861
  • UPC:

    704508405168

Pipe Support Strap, Size: 3/4 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

$ 17.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # SS3/4-G

Rexel Part # 45861

UPC 704508405168

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Support Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch