Erico Caddy 8P12P Conduit to Conduit Clip, 1/2" to 3/4", Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    8P12P
  • Rexel Part Number:

    275965
  • UPC:

    782856802624

Conduit to Conduit Clip, EMT Conduit Size: 1/2 Inch to 1 Inch, Rigid Conduit Size: 1/2 Inch to 3/4 Inch, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100.

$ 142.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 8P12P

Rexel Part # 275965

UPC 782856802624

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Type Conduit Clip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch