Nutone CF367 Flexible Conduit, 2"

  • Mfr/Brand Name:

    Nutone
  • Mfr Number:

    CF367
  • Rexel Part Number:

    28371
  • UPC:

    784891774188

Flexible Conduit, Diameter: 2", Length: 36", Material: Vinyl over Steel Wire, Color: Gray.

$ 10.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Nutone

Mfr Part # CF367

Rexel Part # 28371

UPC 784891774188

UNSPSC 47121607

Color Gray

Diameter 2 in

Length 36 in

Type Conduit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch