Allen-Bradley 1492-ACABLE005UD Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 0.5m, (1.64')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-ACABLE005UD
  • Rexel Part Number:

    31771
  • UPC:

    66207283294

Cable, Pre-wired, for 1756-IF16 (Diff. Current), or 1756-IF8H, (Current/Hart), Analog Input Module, 22 AWG, 9 Twisted Pair Conductors, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell connector, 0.5 meter, (1.64 Foot)

$ 307.84 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-ACABLE005UD

Rexel Part # 31771

UPC 66207283294

UNSPSC 32151902

Conductors 9-Pair Twisted

Family / Style 1492

Gauge 22

Length 0.5 m

Type Analog Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch