Allen-Bradley 1492-CAB010E69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.0m, (3.28')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CAB010E69
  • Rexel Part Number:

    54380
  • UPC:

    61132018582

Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.0 Meter ( 3.28 Foot)

$ 105.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CAB010E69

Rexel Part # 54380

UPC 61132018582

UNSPSC 32151902

Conductors 20

Family / Style 1492

Gauge 22

Length 1 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch