Allen-Bradley 1492-CAB025E69 Cable, Pre-Wired, 20 Conductor, 22 AWG, 2.5m, (8.2')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CAB025E69
  • Rexel Part Number:

    54258
  • UPC:

    61132018589

Pre-Wired, Cable for 1769-OB16 and -OV16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 2.5 meter (8.2 Foot)

$ 120.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CAB025E69

Rexel Part # 54258

UPC 61132018589

UNSPSC 32151801

Conductors 20

Family / Style 1492

Gauge 22

Length 2.5 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch