Allen-Bradley 1492-CABLE010H Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.0 m, (3.28 ft)

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE010H
  • Rexel Part Number:

    76097
  • UPC:

    66207275712

Pre-Wired Cable for 1746 32-PT DC I/O Modules, 40 Conductors, 22AWG, with 1746-N3 and 40-Pin IFM Connectors, 1.0 Meter ( 3.28 Foot)

$ 158.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE010H

Rexel Part # 76097

UPC 66207275712

UNSPSC 32151902

Conductors 40

Family / Style 1492

Gauge 22

Length 1 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch