Allen-Bradley 1492-CABLE010Z Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.0m, (3.28')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE010Z
  • Rexel Part Number:

    49763
  • UPC:

    66207280282

Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.0 meter ( 3.28 Foot)

$ 291.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE010Z

Rexel Part # 49763

UPC 66207280282

UNSPSC 32151902

Conductors 40

Family / Style 1492

Gauge 22

Length 1 m

Type Pre-Wired Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch