Allen-Bradley 1492-CABLE025TBCH Cable, Digital I/O Module Ready, 40 Cond., 18 AWG, 2.5m, (8.2')

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-CABLE025TBCH
  • Rexel Part Number:

    49535
  • UPC:

    66207281494

Digital I/O Module Ready Cable, 40 Conductor - 4 not Connected, 18 AWG, with 1756-TBCH Connectors, 2.5 meter (8.2 Foot)

$ 351.65 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-CABLE025TBCH

Rexel Part # 49535

UPC 66207281494

UNSPSC 32151902

Conductors 40

Family / Style 1492

Gauge 18

Length 2.5 m

Type Digital I/O Cable

What are the color codes of the 1492cable025tbch and 1492cable025tbnh wiring harnesses?

Asked by: Frede
  • y_2017, m_3, d_20, h_22CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_49535, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch