Allen-Bradley 1585J-M4TBJM-6 Patchcord, 4 Conductor, RJ45 Connections, Straight to Straight, 6m,

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1585J-M4TBJM-6
  • Rexel Part Number:

    514893
  • UPC:

    61259850999

Patchcord, RJ45, Straight to Straight, Teal, High Flex, TPE, Weld Splatter, Sun light and Oil Resistant, Standard TIA 568-B, Unshielded Twisted Pair, 6 meter

$ 60.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1585J-M4TBJM-6

Rexel Part # 514893

UPC 61259850999

UNSPSC 26121609

Color Teal

Conductors 4

Family / Style 1585J

Jacket TPE

Length 6 m

Type Patchcord

Place your Will Call order by clicking the cart button next to the appropriate Branch