Allen-Bradley 1585J-M8CBJM-2M5 Patchcord, Ethernet, 8 Conductor, RJ45, Straight/Straight, Shielded

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1585J-M8CBJM-2M5
  • Rexel Part Number:

    468138
  • UPC:

    88495174793

Patchcord, Ethernet, 8 Conductor, Teal Riser, PVC, Braid Over Foil Shield, RJ45 Connnections, Straight to Straight, TIA B Standard, 2 meter Length

$ 46.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1585J-M8CBJM-2M5

Rexel Part # 468138

UPC 88495174793

UNSPSC 26121609

Color Teal

Conductors 8

Family / Style 1585J

Jacket TPE

Length 2 m

Type Patchcord

Place your Will Call order by clicking the cart button next to the appropriate Branch