Allen-Bradley 1585J-M8CBJM-5 Patchcord, Ethernet, 8 Conductor, RJ45, Straight/Straight, Shielded

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1585J-M8CBJM-5
  • Rexel Part Number:

    291167
  • UPC:

    61259892183

Patchcord, Ethernet, 8 Conductor, Teal Riser, PVC, Braid Over Foil Shield, RJ45 Connections, Straight to Straight, TIA B Standard, 5 meter Length

$ 58.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1585J-M8CBJM-5

Rexel Part # 291167

UPC 61259892183

UNSPSC 26121609

Color Teal

Conductors 8

Family / Style 1585J

Jacket TPE

Length 5 m

Type Patchcord

Place your Will Call order by clicking the cart button next to the appropriate Branch