Allen-Bradley 1585J-M8RB-2M5 Cable, Ethernet, 8 Conductor, RJ45, Straight Male, Yellow, Shielded

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1585J-M8RB-2M5
  • Rexel Part Number:

    46578
  • UPC:

    61259839731

Cable, Ethernet, 8 Conductor, RJ45, Straight Male, Flying Leads, Yellow Shielded, for MSR57P Product Line Only, 100BASE-TX, 100 Mbit/s, 2.5 meter

$ 62.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1585J-M8RB-2M5

Rexel Part # 46578

UPC 61259839731

UNSPSC 26121609

Color yellow

Conductors 8

Family / Style 1585J

Length 2.5 m

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch