Allen-Bradley 2090-CPWM4E2-14TR Cable, Power/Brake, Drive Bayonet, Motor Threaded, 14 AWG, 0.5m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-CPWM4E2-14TR
  • Rexel Part Number:

    140347
  • UPC:

    88495114206

Cable, Power/Brake, Drive End, Bayonet, Transition Cable, Motor End, Threaded DIN (M4), Standard Non-Flex, 14 AWG, 0.5 meter

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-CPWM4E2-14TR

Rexel Part # 140347

UPC 88495114206

UNSPSC 26121629

Family / Style 2090

Gauge 14

Length 0.5 m

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch