Allen-Bradley 2090-CPWM6DF-16AA09 Cable, Power, M-Circ. Plastic, D-Flying Lead, 16AWG, Std. 9m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-CPWM6DF-16AA09
  • Rexel Part Number:

    46267
  • UPC:

    82091986867

Cable, Power, M-Circ., Plastic, D-Flying Lead, 16 AWG, Standard, 9 meter

$ 125.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-CPWM6DF-16AA09

Rexel Part # 46267

UPC 82091986867

UNSPSC 26121629

Family / Style 2090

Length 9 meter

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch