Allen-Bradley 2090-U3CC-D4401 Cable, Control Interface, 44-Pin, D-Shell, CN1 to 1756-M02AE 0.1m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-U3CC-D4401
  • Rexel Part Number:

    21343
  • UPC:

    66245390619

Cable, Control Interface, 44 Pin, D-Shell, CN1 to 1756-M02AE, 0.1 meter

$ 139.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-U3CC-D4401

Rexel Part # 21343

UPC 66245390619

UNSPSC 26111527

Family / Style Kinetix

Length 0.1 meter

Material Plastic

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch