Allen-Bradley 2090-UXNFBMP-S15 Cable, MP-Series, Non Flex, Connector at Both End, Straight, 15m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-UXNFBMP-S15
  • Rexel Part Number:

    21392
  • UPC:

    66245383867

Cable, MP-Series, (MPL/MPG), Non Flex, Connector at Both Ends, Straight, 15 meter

$ 506.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-UXNFBMP-S15

Rexel Part # 21392

UPC 66245383867

UNSPSC 26121603

Family / Style Ultra3000

Length 15 m

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch