Allen-Bradley 2090-XXNPMF-16S09 Cable, Motor Power and Brake, TPE, Standard, Black, 9m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-XXNPMF-16S09
  • Rexel Part Number:

    66150
  • UPC:

    82091913412

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 9 meter

$ 384.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-XXNPMF-16S09

Rexel Part # 66150

UPC 82091913412

UNSPSC 26121629

Family / Style Kinetix

Gauge 16

Length 9 m

Phase 1

Type Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch