Allen-Bradley 2090-XXNPMP-16S05 Cable, Universal Motor Power, MP-Series, 1326AB-Series, 16AWG, 5m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2090-XXNPMP-16S05
  • Rexel Part Number:

    24067
  • UPC:

    82091900881

Cable, Universal Motor Power, MP-Series, 230/460 Volt AC, 1326AB-Series, 16 AWG, 5 meter

$ 221.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2090-XXNPMP-16S05

Rexel Part # 24067

UPC 82091900881

UNSPSC 26121629

Family / Style Kinetix

Gauge 16

Length 5 m

Type Cable

Volts AC 230/460

Place your Will Call order by clicking the cart button next to the appropriate Branch