Allen-Bradley 889N-F65GFNM-10 Patchcord, 6 Pin, 5 Used, Female/Male, 600V, 10A, 10m

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F65GFNM-10
  • Rexel Part Number:

    87097
  • UPC:

    66207447453

Patchcord, 6 Pin/5 Used, QD Connector, 600 Volt, 10 Amp, 16 AWG, Gray PVC Jacket, Straight Female, Straight Male, 10 meter

$ 180.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F65GFNM-10

Rexel Part # 87097

UPC 66207447453

UNSPSC 32151904

Amps 10

Color Yellow

Family / Style 889N

Gender Male/Female

Length 10 m

Type Patchcord

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch