Square D 140XTS00206 Connection Cable, CableFast, 1.8m, Terminated, Standard Power

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    140XTS00206
  • Rexel Part Number:

    58172
  • UPC:

    78590101403

Connection Cable, CableFast, 1.8 meter, Terminated, Standard Power, 1 x SUB-D 50 Pin, 1 x Quantum I/O Connector

$ 368.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 140XTS00206

Rexel Part # 58172

UPC 78590101403

UNSPSC 32151701

Family / Style 140X

Length 1.8 m

Type Connection Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch