Square D ABFT26B100 Connection Cable, Twido Module Base, 1m Length, 26 Pin to 26 Pin

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABFT26B100
  • Rexel Part Number:

    264886
  • UPC:

    78590157236

Connection Cable, Twido Module Base, to Telefast, 1 meter Length, 26 Pin to 26 Pin

$ 21.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABFT26B100

Rexel Part # 264886

UPC 78590157236

UNSPSC 32151603

Family / Style ABF

Length 1 m

Mounting Device

Poles 26

Type Connection Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch