Appleton CG-SR3S Wire Mesh for Cord Connector, Straight, 1/2 to 3/8" Hubs, Steel

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    CG-SR3S
  • Rexel Part Number:

    379301
  • UPC:

    781381626347

Strain-Relief Grip, Single/Double Weave, Straight, Male, Steel Body, Stainless Steel Grip, NPT Diameter: 1/2 Inch & 3/4 Inch, Cable Diameter Range: .310 Inch - .500 Inch.

$ 6,614.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # CG-SR3S

Rexel Part # 379301

UPC 781381626347

UNSPSC 39121719

Diameter 1/2 in

Material Steel

Range 0.310 in - 0.500 in

Type Strain Relief Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch